Categories
Batteries
Electrical Boxes
Electrical Box Covers
DC Link Chokes
Filters
Fittings
Grips
Insulators
Power Factor Correction Capacitors
Power Centers
Plugs & Receptacles
Power Supplies
Power Strips
Jacks
Line Reactors
Surge Protective Devices (SPDs)
Safety Switches
Switches
Transformers
Isolators
Multimeters
Bus Drops
Cable Entries
Conduit Mounts
Conduit Outlet Bodies
Couplers
Wireholders
-
2VT469-380Instrument Transformer, Div of Transformers, 2VT469 SeriesItem Number2VT469-380MFG Item Number2VT469-380Series2VT469Product DescriptionVT, Indoor, Model: 2VT469, Ratio:Specifications
Specifications Voltage Rating 380/120 Frequency 50 Hz Input VAC (Primary) 380 VAC Output VAC (Secondary) 120 VAC Insulation Level VAC 0.6 kVAC Mounting Foot Mount Termination Screw Terminals Phase 3 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
2VT469-069Instrument Transformer, Div of Transformers, 2VT469 SeriesItem Number2VT469-069MFG Item Number2VT469-069Series2VT469Product DescriptionVT, Indoor, Model: 2VT469, Ratio:Specifications
Specifications Voltage Rating 69.3/120 Frequency 60 Hz Input VAC (Primary) 69.3 VAC Output VAC (Secondary) 120 VAC Insulation Level VAC 0.6 kVAC Mounting Foot Mount Termination Screw Terminals Phase 3 AvailabilityOrder by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Shopping Options
Manufacturer
Product Series
Frequency
Voltage Rating
Input VAC (Primary)
Turns Ratio